Beli gerinda angin tangan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Gerinda Angin
    Mulai

    Rp1.299.900

    monotaro Gerinda Angin
    Deskripsi:
    It is a small type angle grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6mm shank. Finish grinding of small parts etc.
    atribut:
    • Overall Length (mm): 175
    • Weight (kg): 0.54
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 6.5
    • Air Consumption (L/minute): 85
    • Revolution Per Minute (rpm): 20000
  2. JTC Air Angle Drill
    Mulai

    Rp2.899.900

    JTC Air Angle Drill
    atribut:
    • Free Speed: 1900 r.p.m
    • Chuck Size: 10 mm (3/8 inch)
    • Air Pressure: 90 psi
    • Air consumption: 280 L/min
    • Dimension (LxH): 190x110 mm
    • Net Weight: 0,96 Kg
    • Exhaust system: Rear
  3. KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Mulai

    Rp2.899.900

    KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Deskripsi:
    DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 98mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 1500rpm
    • Horsepower: 0.3hp
    • Workplace Application: Industrial
    • Includes: Chuck Key
    • Part Number: KBE2701425M
  4. JTC Air Reversible Drill
    Mulai

    Rp2.899.900

    JTC Air Reversible Drill
    atribut:
    • Free Speed: 3000 r.p.m
    • Air inlet: 1/4 Inch
    • Chuck Size: 3/8 Inch (10 mm)
    • Air Pressures: 6,3 bar/90 psi
    • Net Weight: 1 Kg
    • Dimension (LxW): 167x163 mm
  5. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  6. YoshidaTools Angle Grinder (Gerinda Tangan)
    Mulai

    Rp8.299.900

    YoshidaTools Angle Grinder (Gerinda Tangan)
    atribut:
    • Body Material: Aluminium
    • Exhaust Direction: Side
    • Function: Air flow rate adjustment = stepless
  7. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  8. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  9. JTC Air Grinder
    Mulai

    Rp2.999.900

  10. ALDO Fan Handle Sandpaper (Amplas Gagang)
    Mulai

    Rp15.900

    ALDO Fan Handle Sandpaper (Amplas Gagang)
    Deskripsi:
    Berfungsi untuk pengamplasan sisa burry atau pengelasan, penghalusan atau finishing pada stainless atau metal lainnya.
  11. KRISBOW Gerinda Tangan
    Mulai

    Rp2.199.900

    KRISBOW Gerinda Tangan
    Deskripsi:
    Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
  12. BLACK+DECKER Spare Part Mesin Multifungsi
    Mulai

    Rp989.900

    BLACK+DECKER Spare Part Mesin Multifungsi
    Deskripsi:
    3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
  13. KWT Gerinda Angin "Storm"
    Mulai

    Rp1.399.900

    KWT Gerinda Angin "Storm"
    atribut:
    • Size (inch): 4
  14. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  15. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  16. DCA Cordless Right Angle Drill Driver
    Mulai

    Rp1.099.900

    DCA Cordless Right Angle Drill Driver
    atribut:
    • Battery Power Input: 12V/2.0Ah x 2
    • Max. Scew Diameter (mm): 6.5
    • Max. Drill Capacity Steel (mm): 10
    • Max. Drill Capacity Wood (mm): 25
    • Chuck Capacity (mm): 11
    • No Load Speed (rpm): 0-800
  17. Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

    Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    atribut:
    • Angle (°): 90
    • Air inlet (inch): 1/4
    • Pad Dimensions (inch): 4
    • Free Speed (rpm): 10000
    • Wheel Dimensions (mm): 100
    • Air Pressure (Psi/Bar): 90/6.2
  18. TONE Kunci T Soket Hex Fixed (Kunci Sok)
    Mulai

    Rp509.900

    TONE Kunci T Soket Hex Fixed (Kunci Sok)
    Deskripsi:
    - It demonstrates its power to work ini narrow-narrow spot- Hexagonal socket head bolts for tightening and loosening of screw
    atribut:
    • Overall Length (mm): 500
Daftar Harga gerinda angin tangan Terbaru November 2026
monotaro Gerinda AnginRp1.299.900
JTC Air Angle DrillRp2.899.900
KOBE RED LINE Dar1510 10mm Reversible Angle DrillRp2.899.900
JTC Air Reversible DrillRp2.899.900
Yoshida Gerinda Tangan (Mesin Gerinda Tangan)Rp5.199.900
TEKIRO Heavy Duty Air Die GrinderRp519.900
YoshidaTools Angle Grinder (Gerinda Tangan)Rp8.299.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900
JTC Air GrinderRp2.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)